Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3-1/2 gal. Gray Rectangular Wastebasket

  • Zoro #: G0072511
  • Mfr #: 4PGL5

$24.81

Details
  • Material: Fiberglass
  • Container Mounting Style: Free-Standing
  • Shape: Rectangular
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGL5 Specifications

  • Zoro #: G0072511
  • Mfr #: 4PGL5
Material: Fiberglass Container Mounting Style: Free-Standing
Shape: Rectangular Container Shape: Rectangular
Primary Container Color: Gray Height: 12-1/4"
Trash Container Capacity: 3-1/2 gal. Standards: UL 242
Item: Wastebasket Lid Options: No Lid
Features: Molded In Handles, Fire-Resistant Indoor/Outdoor: Indoor
Trash Can Dia./Width: 8-1/4" Specific Container Material: Fiberglass
Finish: Textured Color: Gray
Top Design: Open Container Basic Material: Plastic
Receptacle Container Style: Utility Opening Closure Type: None
Country of Origin (subject to change): China

Description

Wastebasket, Rectangular, Open, 3-1/2 gal., Gray, Height 12-1/4 In., Width/Diameter 8-1/4 In., Depth 8-1/4 In., Plastic, Fiberglass, Textured, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGL5