Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/2 gal. Gray Rectangular Wastebasket

  • Zoro #: G0072782
  • Mfr #: 4PGN4

$8.07

  • Container Mounting Style: Free-Standing
  • Receptacle Container Style: Utility
  • Length: 11-5/8''
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #4PGN4 Specifications

  • Zoro #: G0072782
  • Mfr #: 4PGN4
Container Mounting Style: Free-Standing Receptacle Container Style: Utility
Length: 11-5/8'' Height: 8-1/16"
Capacity: 3-1/2 gal. Container Basic Material: Plastic
Container Shape: Rectangular Specific Container Material: Plastic
Container Depth: 11-5/8" Top Design: Open
Includes: Liner Ring Finish: polished
Material: Plastic Width: 12"
Top Type: Open Color: Gray
Trash Container Capacity: 3-1/2 gal. Opening Closure Type: None
Primary Container Color: Gray Indoor/Outdoor: Indoor
Item: Wastebasket Shape: Rectangular
Trash Can Dia./Width: 12" Lid Options: No Lid
Features: Hands-Free Sensored Diameter: 24"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wastebasket, Rectangular, Open, 3-1/2 gal., Gray, Height 8 In., Width/Diameter 12 In., Depth 11-1/2 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGN4