Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7 gal. LLDPE Rectangular Wastebasket, Open, Beige
  • Zoro #: G0072807
  • Mfr #: 4PGN6
$7.47
  • Width: 10-1/2''
  • Height: 15-1/4"
  • Trash Container Capacity: 7 gal.
See full product details
Orders over $50 ship free.

Tough Guy #4PGN6 Specifications

  • Zoro #: G0072807
  • Mfr #: 4PGN6
Width: 10-1/2'' Height: 15-1/4"
Trash Container Capacity: 7 gal. Container Shape: Rectangular
Capacity: 7 gal. Top Type: Open
Specific Container Material: Plastic Container Depth: 14-9/16"
Color: Beige Material: LLDPE
Receptacle Container Style: Utility Shape: Rectangular
Top Design: Open Indoor/Outdoor: Indoor
Item: Wastebasket Length: 14-9/16''
Trash Can Dia./Width: 10-1/2" Container Mounting Style: Free-Standing
Container Basic Material: Plastic Opening Closure Type: None
Lid Options: No Lid Primary Container Color: Beige
Series: XDL-28A Standards: CA65
Finish: polished Lid Connection: None
Location: Indoor Rigid Liner Material: Plastic
Mobility: Stationary Width/Diameter: 14-1/2"
Container Product Grouping: Wastebasket Depth: 10-1/2"
Material Grouping: Plastic Lid Opening Mechanism: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wastebasket, Rectangular, Open, 7 gal., Beige, Height 15-1/4 In., Width/Diameter 10-1/2 In., Depth 14-1/2 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGN6