DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7 gal. Black Rectangular Wastebasket

TOUGH GUY| Zoro #: G0072791| Mfr #: 4PGN5

$6.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: Plastic
Indoor/Outdoor: Indoor
Primary Container Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072791 Mfr #: 4PGN5
Specific Container Material: PlasticIndoor/Outdoor: Indoor
Primary Container Color: BlackShape: Rectangular
Container Style: UtilityContainer Mounting Style: Free-Standing
Trash Container Capacity: 7 gal.Lid Options: No Lid
Container Shape: RectangularBasic Container Material: Plastic
Container Depth: 10-1/4"Opening Closure Type: None
Color: BlackTop Design: Open Top
Height: 15-1/4"Item: Wastebasket
Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Shape Rectangular, Capacity 7 gal., Color Black, Height 15 In., Length 14-3/8 In., Width 10-1/4 In., Top Type Open, Polyethylene Material

Reviews