Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 gal. Gray Rectangular Wastebasket

  • Zoro #: G0072816
  • Mfr #: 4PGN7

$8.26

  • Trash Container Capacity: 7 gal.
  • Trash Can Dia./Width: 10-1/2"
  • Includes: Galvanized Liner
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #4PGN7 Specifications

  • Zoro #: G0072816
  • Mfr #: 4PGN7
Trash Container Capacity: 7 gal. Trash Can Dia./Width: 10-1/2"
Includes: Galvanized Liner Item: Wastebasket
Standards: ADA compliant Width: 10-1/2''
Length: 14-9/16'' Specific Container Material: Plastic
Lid Options: No Lid Top Design: Open
Top Type: Open Shape: Rectangular
Container Mounting Style: Free-Standing Indoor/Outdoor: Indoor
Color: Gray Container Basic Material: Plastic
Finish: polished Container Shape: Rectangular
Opening Closure Type: None Receptacle Container Style: Utility
Height: 15-1/4" Container Depth: 14-9/16"
Capacity: 7 gal. Material: Plastic
Primary Container Color: Gray Diameter: 15-1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wastebasket, Rectangular, Open, 7 gal., Gray, Height 15-1/4 In., Width/Diameter 10-1/2 In., Depth 14-1/2 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGN7