Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4 gal. Gray Stainless Steel Round Trash Can

  • Zoro #: G0041469
  • Mfr #: 35ZA61

$83.35

  • For Use With Lid Grainger Item Number: 35ZA74
  • For Use With Lid Mfr. Model Number: 1854008
  • Indoor/Outdoor: Indoor
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #35ZA61 Specifications

  • Zoro #: G0041469
  • Mfr #: 35ZA61
For Use With Lid Grainger Item Number: 35ZA74 For Use With Lid Mfr. Model Number: 1854008
Indoor/Outdoor: Indoor Trash Can Dia./Width: 12-1/4"
Lid Options: No Lid Specific Container Material: Stainless Steel
Receptacle Container Style: Decorative Finish: Brushed
Primary Container Color: Silver Color: Silver
For Use With Dolly Grainger Item Number: 35ZA71 For Use With: 35ZA71, 35ZA74
Container Shape: Round Container Basic Material: Metal
Material: Stainless Steel Top Type: Open
Opening Closure Type: None Container Depth: 12-1/4"
Shape: Round Features: Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 4-Gal. Brushed Stainless Steel Tank,
Capacity: 4 gal. Container Mounting Style: Free-Standing
Includes: Open Lid, Bottom Base Ring and Bag Liner Mounting Ring Height: 11-1/4"
Trash Container Capacity: 4 gal. Top Design: Open
For Use With Dolly Mfr. Model Number: 1852008 Item: Wastebasket
Diameter: 12-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wastebasket, Round, Open, 4 gal., Silver, Height 11-1/4 In., Width/Diameter 12-1/4 In., Metal, Stainless Steel, Brushed, Indoor, Stationary, Sold Separately, Snap On, None, Free-Standing

Reviews of Tough Guy #35ZA61