Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 gal. Gray Stainless Steel Round Trash Can

  • Zoro #: G0041441
  • Mfr #: 35ZA63

$95.36

  • Color: Silver
  • Trash Container Capacity: 8 gal.
  • Container Basic Material: Metal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #35ZA63 Specifications

  • Zoro #: G0041441
  • Mfr #: 35ZA63
Color: Silver Trash Container Capacity: 8 gal.
Container Basic Material: Metal Features: Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 8-Gal. Brushed Stainless Steel Tank,
Material: Stainless Steel Shape: Round
Top Design: Open For Use With Lid Grainger Item Number: 35ZA74
For Use With Dolly Grainger Item Number: 35ZA71 Container Shape: Round
For Use With Lid Mfr. Model Number: 1854008 Receptacle Container Style: Decorative
For Use With Dolly Mfr. Model Number: 1852008 Primary Container Color: Silver
Includes: Open Lid, Bottom Base Ring and Bag Liner Mounting Ring Opening Closure Type: None
Finish: Brushed Top Type: Open
Container Depth: 12-1/4" Container Mounting Style: Free-Standing
For Use With: 35ZA71, 35ZA74 Lid Options: No Lid
Item: Wastebasket Height: 19-3/4"
Specific Container Material: Stainless Steel Trash Can Dia./Width: 12-1/4"
Indoor/Outdoor: Indoor Capacity: 8 gal.
Diameter: 12-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wastebasket, Round, Open, 8 gal., Silver, Height 19-3/4 In., Width/Diameter 12-1/4 In., Metal, Stainless Steel, Brushed, Indoor, Stationary, Sold Separately, Snap On, None, Free-Standing

Reviews of Tough Guy #35ZA63