KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8 gal. Red Plastic Square Wastebasket

TOUGH GUY| Zoro #: G0350332| Mfr #: 6GAJ6

$96.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Style: Utility
Material: Plastic
Specific Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350332 Mfr #: 6GAJ6
Container Style: UtilityMaterial: Plastic
Specific Container Material: PlasticColor: Red
Lid Options: Lid IncludedPrimary Container Color: Red
Container Depth: 15-3/4"Shape: Square
Opening Closure Type: Step-OnContainer Mounting Style: Free-Standing
Trash Container Capacity: 8 gal.Item: Wastebasket
Finish: SmoothFeatures: Reinforced Pedal Makes It Hands Free
Container Shape: SquareHeight: 18-1/4"
Top Design: Flat TopIndoor/Outdoor: Indoor
Basic Container Material: PlasticStandards: OSHA, FM
Trash Can Dia./Width: 16-1/4"Country of Origin (subject to change): United States

Description

Wastebasket, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 8 gal., Primary Container Color Red, Height 18-1/4 In., Trash Can Dia./Width 16-1/4 In., Opening Closure Type Step-On, Container Depth 15-3/4 In., Series Step On-Can, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Hinged, Finish Smooth, Lid Options Lid Included, Features Reinforced Pedal Makes It Hands Free, Standards OSHA, FM

Reviews