customer-service Help
Tough Guy

Wedge Mop Kit, 11"L, Cotton

Tough Guy Wedge Mop Kit, 11"L, Cotton 1TZF8
Tap to zoom
Hover or click to zoom
$26.01
  • Item: Dust Mop
  • End Type: Cut
  • Color: natural
See full product details
Orders over $75 ship free.

Total: $26.01

Tough Guy #1TZF8 Specifications

  • Item: Dust Mop
  • End Type: Cut
  • Color: natural
  • Connection Type: Clip-On
  • Launderable: Yes
  • Width: 11 in
  • Handle Material: Wood
  • Material: Cotton
  • Includes: Dust Mop, Frame and Handle
  • Antimicrobial: No
  • Handle Length: 48 in
  • Color Coding System: No
  • Frame Material: Metal, Plastic
  • Depth: 6 1/2 in
  • Country of Origin (subject to change): Multiple

Description

Wedge Mop Kit, Material Cotton, Depth 6 1/2 in, Width 11 in, Launderable Yes, Color Natural, Handle Material Wood, Handle Length 48 in, Connection Type Clip-On, Frame Material Metal, Plastic, End Type Cut, Antimicrobial No, Color Coding System No, Includes Dust Mop, Frame and Handle

Reviews of Tough Guy #1TZF8