Wedge Mop Refill, Yellow

TOUGH GUY| Zoro #: G1218271| Mfr #: 1TZF9

$10.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wedge Mop Refill
Antimicrobial: No
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218271 Mfr #: 1TZF9
Item: Wedge Mop RefillAntimicrobial: No
Color: YellowDepth: 6"
Length: 11"Launderable: Yes
Material: CottonColor Coding System: No
Country of Origin (subject to change): China

Description

Wedge Mop Refill, Material Cotton, Yellow, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No, Color Coding System No

Reviews