KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wedge Mop, White

TOUGH GUY| Zoro #: G0399287| Mfr #: 1TZF7

$7.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wedge Mop
For Use With: 1TZG1
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399287 Mfr #: 1TZF7
Item: Wedge MopFor Use With: 1TZG1
Color: WhiteDepth: 6"
Length: 11"Launderable: Yes
Material: CottonAntimicrobial: No
Color Coding System: NoCountry of Origin (subject to change): China

Description

Wedge Mop, Material Cotton, White, Launderable Yes, Length 11 In., Depth 6 In., Antimicrobial No, Color Coding System No, For Use With G0303222

Reviews