Weil McLain Boiler Brush, Dia1/4, Length42

TOUGH GUY| Zoro #: G1961434| Mfr #: 3ECZ8

$11.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 42Package Quantity: 1Brush Dia. (In.): 1-1/2 x 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961434 Mfr #: 3ECZ8
Overall Length (In.): 42Package Quantity: 1
Brush Dia. (In.): 1-1/2 x 1-1/8Fill Type: Fine Wire
Handle Dia. (In.): 1/4Handle Type: Wooden and Twisted Wire
Type: Weil McLain Boiler, Single Spiral/Single StemHandle Length (In.): 39-1/4
Item: Boiler BrushBrush Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Fine Wire, Brush Length (In.) 2-3/4, Brush Dia. (In.) 1-1/2 x 1-1/8, Handle Type Wooden and Twisted Wire, Handle Length (In.) 39-1/4, Handle Dia. (In.) 1/4, Overall Length (In.) 42

Reviews