Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mop Handle, Jaw, 54"

TOUGH GUY| Zoro #: G1866417| Mfr #: 1TYZ1

$17.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Coding System: No
Handle Material: Aluminum
Item: Wet Mop Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866417 Mfr #: 1TYZ1
Color Coding System: NoHandle Material: Aluminum
Item: Wet Mop HandleFor Use With: Band Top Mops
Connection Type: JawHandle Color: Gray
Handle Length: 54"Country of Origin (subject to change): China

Description

Mop Handle, Connection Type Jaw, Handle Length 54 In., For Use With Band Top Mops, Handle Material Aluminum, Handle Color Gray, Color Coding System No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews