WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Wet Mop Handle, Jaw, 60"L

TOUGH GUY| Zoro #: G2345944| Mfr #: 1TYY9

$18.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Wet Mop Handle
Connection Type: Side Gate
Handle Length: 60"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2345944 Mfr #: 1TYY9
Item: Wet Mop HandleConnection Type: Side Gate
Handle Length: 60"For Use With: Band Top Mops
Color Coding System: NoHandle Material: Wood
Handle Color: NaturalCountry of Origin (subject to change): United States

Product Description

Mop Handle, Connection Type Side Gate, Handle Length 60 In., For Use With Band Top Mops, Handle Material Wood, Handle Color Natural, Color Coding System No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews