TOUGH GUY Black 12" Window Squeegee

TOUGH GUY| Zoro #: G1860686| Mfr #: 1EUB4

$12.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1860686 Mfr #: 1EUB4
Squeegee Blade Shape: StraightColor Coding System: No
Includes: Channel and Soft Rubber BladeItem: Window Squeegee
Color: BlackSqueegee Handle Included: Without Handle
Squeegee Frame Material: Stainless SteelSqueegee Blade Width: 12"
Squeegee Blade Material: RubberApplication: Window Squeegee
Country of Origin (subject to change): China

Product Description

With this window squeegee from Tough Guy, you can expect nothing less than a streak-free shine every time. This black window squeegee will optimize your cleaning with a blade length of 12". Users love the straight blade. The frame is made of stainless steel.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.