Wiping Cloths, Cotton, 25 lb. Box

TOUGH GUY| Zoro #: G1901295| Mfr #: 3U590

$79.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1901295 Mfr #: 3U590
Package Type: BOXItem: Wiping Cloths
Material: Recycled Woven CottonColor: assorted
Size: VariesPackage Size: 25 lb. Box
Country of Origin (subject to change): United States

Product Description

Wiping Cloths, Size Varies, Material Recycled Woven Cotton, Color Assorted, Package Size 25 lb. Box, Package Type Box

Product Reviews

Save 15%. Sign up for Z-mail.