PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wire Battery Brush, 5-1/2" L, Black

TOUGH GUY| Zoro #: G1735221| Mfr #: 2ZPD3

$7.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wire Battery BrushOverall Length: 5-1/2"Bristle Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735221 Mfr #: 2ZPD3
Item: Wire Battery BrushOverall Length: 5-1/2"
Bristle Color: BlackHandle Material: Oil Tempered Steel
Bristle Material: Galvanized IronCountry of Origin (subject to change): Cambodia

Description

Wire Battery Brush, Overall Length 5-1/2 In., Bristle Color Black, Handle Material Oil Tempered Steel, Bristle Material Galvanized Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews