20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wire Brush, 7-1/2" Brush Length

TOUGH GUY| Zoro #: G1817051| Mfr #: 1YTL3

$16.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817051 Mfr #: 1YTL3
Brush Length: 7-1/2"Color Coding System: Yes
Handle Material: Galvanized WireFeatures: Designed To Clean Inside Tubes And Pipes
Bristle Color: WhiteAcid Resistant: Yes
Handle Type: Straight with Wire LoopItem: Pipe Brush
Handle Length: 7-1/2"Bristle Material: Polyester
Brush Dia.: 1-1/2"Overall Length: 15"
Chemical Resistant: YesTrim Length: 1-1/2"
Cleaning Brush Style: Short HandleCountry of Origin (subject to change): United States

Product Description

Pipe Brush, Brush Length 7-1/2 In., Brush Dia. 1-1/2 In., Bristle Material Polyester, Handle Length 7-1/2 In., Overall Length 15 In., Handle Type Straight with Wire Loop, Bristle Color White, Trim Length 1-1/2 In., Handle Material Galvanized, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes, Features Designed To Clean Inside Tubes And Pipes
Save 15%. Sign up for Z-mail.