KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

US Flag, 30x60 Ft, Polyester

TOUGH-TEX| Zoro #: G0962945| Mfr #: 1677

$3643.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 60 ft.
Item: US Flag
Style: Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962945 Mfr #: 1677
Width: 60 ft.Item: US Flag
Style: Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock StitchedIndoor/Outdoor: Outdoor
Min. Flagpole Height: 100 ft.Height: 30 ft.
Material: PolyesterCountry of Origin (subject to change): United States

Description

US Flag, Outdoor, Style Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched, Height 30 ft., Width 60 ft., Min. Flagpole Height 100 ft., Material Polyester

Reviews