KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

US Flag, 5x8 Ft, Polyester

TOUGH-TEX| Zoro #: G1026365| Mfr #: 2730

$44.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyester
Height: 5 ft.
Width: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026365 Mfr #: 2730
Material: PolyesterHeight: 5 ft.
Width: 8 ft.Style: Embroidered Stars, Sewn Stripes, Canvas Header, Grommets
Min. Flagpole Height: 30 ft.Indoor/Outdoor: Outdoor
Item: US FlagCountry of Origin (subject to change): United States

Description

US Flag, Outdoor, Style Embroidered Stars, Sewn Stripes, Canvas Header, Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Polyester

Reviews