BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

US Flag, 6x10 Ft, Polyester

TOUGH-TEX| Zoro #: G0941832| Mfr #: 2740

$89.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 6 ft.Min. Flagpole Height: 35 ft.Style: Embroidered Stars, Sewn Stripes, Canvas Header, Grommets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941832 Mfr #: 2740
Height: 6 ft.Min. Flagpole Height: 35 ft.
Style: Embroidered Stars, Sewn Stripes, Canvas Header, GrommetsWidth: 10 ft.
Item: US FlagIndoor/Outdoor: Outdoor
Material: PolyesterCountry of Origin (subject to change): United States

Description

  • This Flag, with sewn stripes and embroidered stars is extremely durable all weather flag. Made from heavyweight spun polyester. Itis ideal for commercial or institutional use, high wind areas or daily use. It comes with a one year ColorFast Guarantee
  • Tough-Tex Fabric

Reviews