Toughbuilt
4-Piece Contractor Tool Belt Set
- Mfr # TB-CT-101-4P
- Zoro # G805290641
$86.99
/eaSold in multiples of 2 for $173.98
Subtotal: $173.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Polyester
- Width 24.02
- Length 13.27
- Depth 10.0
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TOUGHBUILT Padded Belt Heavy Duty Buckle TB-CT-41P
- TOUGHBUILT Mega Supply Pouch TB-CT-03
- TOUGHBUILT Utility Pouch + Belt TB-316-2
- TOUGHBUILT Carpenter Pouch TB-201
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil TB-CT-25X
- TOUGHBUILT Technician 6-Pocket Pouch - Large TB-CT-36-L6
- TOUGHBUILT 27 pocket Polyester Tradesman Tool Belt Set 9 in. L X 12.5 in. H Black/Yellow L 32 in to TB-CT-111-3P-1C
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M TB-52-2BES
- TOUGHBUILT Keychain TB-54-K
- ALEMITE Deluxe, NylonNeoprene Cap, Eva Foam Pad, Hook And Loop Closure, Ballistic Nylon Strap, 1 Straps, 3943DD 3943-DD
- 3M Scaffold Wrench Holster with Retractor, Belt 1500096
- Toughbuilt Tool Belts & Pouches