Toughbuilt
C550 Sawhorse / Jobsite Table, Steel, 41.5" W x 28.8" H
Mfr # TB-C550
Zoro # G0572145
Sold in multiples of 2 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sawhorse Width 41.54"
- Sawhorse Material Steel
- Weight Capacity 1100 lb. capacity alone, and 2200 lb. per pair
- Finish Powder Coated/Zinc Plated
- Overall Height 28.82"
Explore More Products
- TOUGHBUILT C300 Sawhorse, Steel, 36.8" W x 28.5" H TB-C300
- TOUGHBUILT C600 Sawhorse / Jobsite Table, Steel, 36.8" W x 28.5" H TB-C600
- TOUGHBUILT C700 Sawhorse / Jobsite Table, Steel, 40-46" W x 25-32" H TB-C700
- TOUGHBUILT C500 SAWHORSE/JOBSITE TABLE, 2PK TB-C500-0
- TOUGHBUILT C500 Sawhorse / Jobsite Table, Steel, 41.5" W x 28.5” H TB-C500
- MILWAUKEE TOOL & EQUIPMENT Folding Miter Saw Stand 48-08-0551
- WORX Folding Work Table and Sawhorse WX051
- STEELMAN Sawhorse, Work Table, 42-9/64 in., Steel 67104-G
- ASTRO PNEUMATIC Heavy Duty Portable Work Stand 557010
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L 92783
- STANLEY FATMAX® 4-in-1 Mobile Tools and Parts Work Station Organizer 020800R
- Toughbuilt Sawhorses & Work Stands