Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, Friction Hold, Open Arm
  • Zoro #: G0292245
  • Mfr #: TDC 85-HOA-AL
$106.95
  • Finish: Natural
  • Housing Length: 12-5/8"
  • Item: Door Closer
See full product details
This item ships free.

Townsteel #TDC 85-HOA-AL Specifications

  • Zoro #: G0292245
  • Mfr #: TDC 85-HOA-AL
Finish: Natural Housing Length: 12-5/8"
Item: Door Closer Spring Size: Adjustable 1 to 6
Max. Door Opening: 90 Degrees to 180 Degrees Interior Door Width: 48"
Arm Material: Forged Steel Interior/Exterior: Interior and Exterior
Projection from Wall: 5" Automatic/Manual: Manual
Housing Depth: 2-3/16" ADA Compliant: Yes
Closer Mounting Style: Parallel Hand Orientation: Non-Handed
Includes: Template Color: Aluminum
Hydraulic/Pneumatic: Hydraulic Arm Type: Friction Hold
Closer Performance: Heavy Duty Ligature Resistant: No
Standards: ANSI Exterior Door Width: 42"
Mounting Hardware: Included Housing Height: 3" to 5"
Closer Type: Hold Open Closer Series: Townsteel 85
Category Type: Parallel Arm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Friction Hold, Color Aluminum, Exterior Door Width 42 In., Housing Height 3 In. to 5 In., Housing Length 12-5/8 In., Housing Depth 2-3/16 In., Includes Template, Interior Door Width 48 In.

Reviews of Townsteel #TDC 85-HOA-AL