Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, FrictionHold, OpenArm, Painted
  • Zoro #: G0292236
  • Mfr #: TDC-85-HOA-DU
$106.95
  • Closer Performance: Heavy Duty
  • Includes: Template
  • Item: Door Closer
See full product details
This item ships free.

Townsteel #TDC-85-HOA-DU Specifications

  • Zoro #: G0292236
  • Mfr #: TDC-85-HOA-DU
Closer Performance: Heavy Duty Includes: Template
Item: Door Closer Hydraulic/Pneumatic: Hydraulic
Housing Length: 12-5/8" Arm Material: Forged Steel
Interior Door Width: 48" Max. Door Opening: 90 Degrees to 180 Degrees
Finish: Black Painted Interior/Exterior: Interior and Exterior
Projection from Wall: 5" Standards: ANSI
ADA Compliant: Yes Color: Black
Exterior Door Width: 42" Hand Orientation: Non-Handed
Closer Mounting Style: Parallel Ligature Resistant: No
Mounting Hardware: Included Closer Type: Hold Open
Housing Depth: 2-3/16" Automatic/Manual: Manual
Housing Height: 3" to 5" Arm Type: Friction Hold
Closer Series: Townsteel 85 Spring Size: Adjustable 1 to 6
Category Type: Parallel Arm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Friction Hold, Color Black, Exterior Door Width 42 In., Housing Height 3 In. to 5 In., Housing Length 12-5/8 In., Housing Depth 2-3/16 In., Includes Template, Interior Door Width 48 In.

Reviews of Townsteel #TDC-85-HOA-DU