Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, Standard, Tri-Packed, Painted
  • Zoro #: G0292279
  • Mfr #: TDC-85-DU
$73.63
  • Automatic/Manual: Manual
  • Housing Depth: 2-3/16"
  • Includes: Template
See full product details
This item ships free.

Townsteel #TDC-85-DU Specifications

  • Zoro #: G0292279
  • Mfr #: TDC-85-DU
Automatic/Manual: Manual Housing Depth: 2-3/16"
Includes: Template Housing Length: 12-5/8"
Hand Orientation: Non-Handed Item: Door Closer
Housing Height: 3" to 5" Interior Door Width: 48"
Max. Door Opening: 90 Degrees to 180 Degrees Closer Series: Townsteel 85
Exterior Door Width: 42" Projection from Wall: 5"
Color: Black Mounting Hardware: Included
Closer Type: Non Hold Open Arm Material: Forged Steel
Interior/Exterior: Interior and Exterior ADA Compliant: Yes
Arm Type: Standard Standards: ANSI
Closer Performance: Heavy Duty Ligature Resistant: No
Spring Size: Adjustable 1 to 6 Hydraulic/Pneumatic: Hydraulic
Finish: Black Painted Closer Mounting Style: Parallel, Regular, Top Frame
Category Type: Parallel Arm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Standard, Color Black, Exterior Door Width 42 In., Housing Height 3 In. to 5 In., Housing Length 12-5/8 In., Housing Depth 2-3/16 In., Includes Template

Reviews of Townsteel #TDC-85-DU