Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
DoorCloser, DelaydAction, StandrdArm
  • Zoro #: G0292260
  • Mfr #: TDC 85-DA-AL
$87.81
  • Exterior Door Width: 42"
  • Arm Type: Delayed Action
  • Max. Door Opening: 90 Degrees to 180 Degrees
See full product details
This item ships free.

Townsteel #TDC 85-DA-AL Specifications

  • Zoro #: G0292260
  • Mfr #: TDC 85-DA-AL
Exterior Door Width: 42" Arm Type: Delayed Action
Max. Door Opening: 90 Degrees to 180 Degrees Housing Height: 3" to 5"
Finish: Natural Standards: ANSI
Housing Depth: 2-3/16" Interior Door Width: 48"
Automatic/Manual: Manual Interior/Exterior: Interior and Exterior
Arm Material: Forged Steel Ligature Resistant: No
Closer Series: Townsteel 85 Spring Size: Adjustable 1 to 6
Closer Mounting Style: Regular Closer Performance: Heavy Duty
Hydraulic/Pneumatic: Hydraulic Item: Door Closer
Housing Length: 12-5/8" ADA Compliant: Yes
Projection from Wall: 5" Closer Type: Non Hold Open
Hand Orientation: Non-Handed Mounting Hardware: Included
Color: Aluminum Includes: Template
Category Type: Regular Arm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Delayed Action, Color Aluminum, Exterior Door Width 42 In., Housing Height 3 In. to 5 In., Housing Length 12-5/8 In., Housing Depth 2-3/16 In., Includes Template, Interior Door Width 48 In.

Reviews of Townsteel #TDC 85-DA-AL