Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
DoorClosr, HoldOpn/Cush, ParallelArm
  • Zoro #: G0292209
  • Mfr #: TDC 85-HCUSH-AL
$115.51
  • Max. Door Opening: 90 Degrees to 180 Degrees
  • Hydraulic/Pneumatic: Hydraulic
  • Housing Length: 12-5/8"
See full product details
This item ships free.

Townsteel #TDC 85-HCUSH-AL Specifications

  • Zoro #: G0292209
  • Mfr #: TDC 85-HCUSH-AL
Max. Door Opening: 90 Degrees to 180 Degrees Hydraulic/Pneumatic: Hydraulic
Housing Length: 12-5/8" Arm Type: Hold Open, Cush
Standards: ANSI ADA Compliant: Yes
Closer Type: Hold Open Closer Performance: Heavy Duty
Color: Aluminum Includes: Template
Housing Depth: 2-3/16" Ligature Resistant: No
Closer Mounting Style: Parallel Arm Material: Forged Steel
Projection from Wall: 5" Closer Series: Townsteel 85
Mounting Hardware: Included Finish: Natural
Item: Door Closer Interior Door Width: 48"
Exterior Door Width: 42" Automatic/Manual: Manual
Housing Height: 3" to 5" Hand Orientation: Non-Handed
Interior/Exterior: Interior and Exterior Spring Size: Adjustable 1 to 6
Category Type: Parallel Arm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Hold Open, Cush, Color Aluminum, Exterior Door Width 42 In., Housing Height 3 In. to 5 In., Housing Length 12-5/8 In., Housing Depth 2-3/16 In., Includes Template, Interior Door Width 48 In.

Reviews of Townsteel #TDC 85-HCUSH-AL