Townsteel

Exit Device, Fire Rim, Satin, 36in.

Townsteel Exit Device, Fire Rim, Satin, 36in. ED5500F-36-AL
Hover or click to zoom Tap to zoom
Key Features
  • Series: ED5500
  • Exit Device Type: Exit Device
  • For Door Thickness: 1 3/4 in
  • Door Width: 36 in
  • Fits Stile Width: 4 1/2 in
  • Door Handing: Non-Handed
  • Finish: Satin
  • Fire Rated: Yes
See full product details
$280.53

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Townsteel #ED5500F-36-AL Specifications

  • Series: ED5500
  • Exit Device Type: Exit Device
  • For Door Thickness: 1 3/4 in
  • Door Width: 36 in
  • Fits Stile Width: 4 1/2 in
  • Door Handing: Non-Handed
  • Finish: Satin
  • Fire Rated: Yes
  • Item: Fire Rim
  • Door Height: 70 in
  • Standards: ANSI/BHMA, BAA, UL
  • Lockdown Type: Deadlocking
  • Grade: 1
  • ADA Compliant: ADA Compliant
  • Shop By: Closeouts
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Fire Rim, Exit Device, Deadlocking, Grade 1, Satin Finish, Door Width 36 in, Series ED5500, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA, BAA, UL

Reviews of Townsteel #ED5500F-36-AL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.