Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic Townsteel 40 Door Closer Heavy Duty Aluminum

  • Zoro #: G9345393
  • Mfr #: TDC 40-DA-AL
$133.90
  • Arm Type: Delayed Action
  • Automatic/Manual: Manual
  • Arm Material: Forged Steel
See full product details
This item ships free.

Townsteel #TDC 40-DA-AL Specifications

  • Zoro #: G9345393
  • Mfr #: TDC 40-DA-AL
Arm Type: Delayed Action Automatic/Manual: Manual
Arm Material: Forged Steel Projection from Wall: 5 in
Standards: ANSI Interior/Exterior: Interior and Exterior
Includes: Instruction Manual, Template ADA Compliant: Yes
Closer Performance: Heavy Duty Color: Aluminum
Mounting Hardware: Included Closer Type: Non Hold Open
Ligature Resistant: No Interior Door Width: 48 in
Housing Height: 3 in to 5 in Closer Series: Townsteel 40
Exterior Door Width: 42 in Hand Orientation: Non-Handed
Finish: Natural Closer Mounting Style: Regular
Max. Door Opening: 90 Degrees to 180 Degrees Item: Door Closer
Hydraulic/Pneumatic: Hydraulic Spring Size: Adjustable 1 to 6
Category Type: Regular Arm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Door Closer, Townsteel 40 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Delayed Action, Color Aluminum, Exterior Door Width 42 in, Housing Height 3 in to 5 in, Includes Instruction Manual, Template, Interior Door Width 48 in

Reviews of Townsteel #TDC 40-DA-AL