customer-service Help
Toy Time

Colorful Wooden Dominoes Block Set with 200 Blocks, Educational Game for Family, Boys and Girls

Toy Time Colorful Wooden Dominoes Block Set with 200 Blocks,  Educational Game for Family,  Boys and Girls 667554KTF
Tap to zoom
Hover or click to zoom
$14.16
  • Length: 8
  • Width: 3.5
  • Height: 2.75
See full product details
Orders over $75 ship free.

Total: $14.16

Toy Time #667554KTF Specifications

  • Length: 8
  • Width: 3.5
  • Height: 2.75
  • Weight: 1.7
  • Country of Origin (subject to change): China

Description

The Colorful Wooden Dominos Blocks by Toy Timeare good old-fashioned fun that your kids and family will surely love! The set contains 200-pieces in 12 different colors and can be used for domino games, stacking, building, or learning! Even though dominos are a classic and simple game, they can help promote color recognition, creativity, and even STEM learning by counting, adding and subtracting. This bright and colorful set is a timeless toy that your little boy or girl will love for years to come!

Reviews of Toy Time #667554KTF