Tp-Link
Tl-Wn851Nd Network Adapter
Mfr # TL-WN851ND
Zoro # G2570201
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.8"
- Width 5.2"
- Wireless LAN Standard IEEE 802.11n
- Height 0.9"
- Features MIMO Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tp-Link
- MFR # TL-WN851ND
- Zoro # G2570201
- UPC # 845973050641
- Country of Origin United States
- Category Server Switches & Adapters
Dimensions
Depth | 4.8" |
Width | 5.2" |
Height | 0.9" |
Details
Wireless LAN Standard | IEEE 802.11n |
Features | MIMO Technology |
Product Type | Wi-Fi Adapter |
System Requirements | Operating Systems: Windows 2000, Windows XP, Windows Vista, Windows 7 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS AAA Alkaline Battery, 20PK (P-AAA20-4/16)
- ILC Replacement for 3M G5l1 (G5L1 3M)
- ILC Replacement for Nikon En-el 7.4v 700mah (EN-EL 7.4V 700MAH NIKON)
- DURACELL CR123 Procell Intense, Lithium Battery, 3V, 12/Box (41333-00438)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- TP-LINK 24V 12W Passive Poe Adapter (TL-POE2412G)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- ZYXEL Multi Gig 1/ 2.5/ 5Gb Single Port 802.3bt PoE++ Injector (POE12-60W)
- Tp-Link Server Switches & Adapters