- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- RH Meters & Thermohygrometers
- /
- Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng
Shop Alternate Products
This Product is Discontinued
Traceable
Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng (Discontinued)
Mfr # 4189
Zoro # G4661246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Meter Style Data Logging
- Relative Humidity Range 10 to 95%
- Temp. Range (C) 0 Degrees to 50 Degrees
- Humidity Accuracy +/-3%
- Temp. Range (F) 32 Degrees to 122 Degrees
Customers Also Purchased
- Brand Traceable
-
MFR #
4189
-
Zoro #
G4661246
- Country of Origin United Kingdom
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 40 in |
Probe Dia. | 0.6667 in |
Manufacturers Warranty Length | 1 yr |
Probe Length | 8 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 40 in |
Overall Height | 7 in |
Overall Width | 2.75 in |
Size (H x W x D) | 7 in x 2.75 in x 1.125 in |
Probe Diameter | 0.67 in |
Overall Depth | 1.125 in |
Details
Item | Temperature Humidity Meter |
Meter Style | Data Logging |
Relative Humidity Range | 10 to 95% |
Temp. Range (C) | 0 Degrees to 50 Degrees |
Humidity Accuracy | +/-3% |
Temp. Range (F) | 32 Degrees to 122 Degrees |
Dew Point Range | -13.5 Degrees to 120.1 Degrees F |
Battery Type | 9V |
Humidity Resolution | 0.01% |
Absolute Humidity Range | 10 to 95% |
Surface Temp. (F) | -4 Degrees to 140 Degrees |
Memory | Min/Max |
Includes | Traceable(R) Certification |
Temp. Accuracy (C) | +/-1 Degrees C |
Display | 1-3/8 in High |
Temp. Resolution (F) | 0.1 Degrees |
Special Features | Optional Data Logger System Available |
Temp. Resolution (C) | 0.1 Degrees |
Response Time | 1 sec |
Data Hold | Yes |
Interface | USB |
Data Logging | Yes |
Calibration Certificate | NIST |
Min/Max Memory | Yes |
Probe Design | Cabled |
Meter Type | Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe |
Standards | ISO/IEC 17025:2017 (1750.01) |
IP/NEMA Rating | Not Rated |
Max. Dew Point | Max of 120 Degrees F |
With NIST-Traceable Calibration Certificate | With Calibration Certificate |
Dew Point Resolution | 0.01 Degrees F |
Properties Measured | Ambient Temperature, Dew Point, Relative Humidity |
Housing Material | ABS Plastic |
Weight | 9.5 oz |
Memory Storage Capacity | 1000 Readings |
Auto Shut-Off | Yes |
Includes Batteries | Yes |
Temperature Resolution | 0.01 Degrees |
Includes NIST-Traceable Calibration Certificate | Yes |
Ambient Temperature Range | 32 Degrees to 122.0 Degrees F/0 Degrees to 50 Degrees C |
Datalogging | Data Logging |
Includes Probes | Yes |
Includes Case | Yes |
Display Screen Type | LCD |
Humidity Range | 10% to 95% |
Ambient Temperature Accuracy | +/-1 Degrees C |
Description
Temperature Humidity Meter, Data Logging, 10 to 95 Percent Relative Humidity Range, +/-3 PercentRH Humidity Accuracy, 32 Degrees to 122 Degrees Temp. Range (F), -13.5 Degrees to 120.1 Degrees F Dew Point Range, 0.0001 Humidity Resolution, Display 1-3/8 in High, Memory Min/Max, Battery Type 9V Alkaline, Data Hold Yes, Response Time 1 sec, Data Logging 1000 Points, Interface USB, Calibration Certificate NIST, Includes Traceable(R) Certification