Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PAG Lubricant Cartridge clear, 1 PK

  • Zoro #: G0064289
  • Mfr #: TP-9771-0108

$14.99

  • Size: 8 oz.
  • Viscosity (SUS @ 100 F): 100
  • Type: A/C
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tracerline #TP-9771-0108 Specifications

  • Zoro #: G0064289
  • Mfr #: TP-9771-0108
Size: 8 oz. Viscosity (SUS @ 100 F): 100
Type: A/C For Use With: EZ-Shot Oil Injection Gun
Color: clear Item: PAG Lubricant
Appearance: Liquid Application: R-134a A/C Systems
Container Type: Cartridge Package Quantity: 1
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

PAG Lubricant, A/C, Size 8 oz., Clear, Cartridge, Liquid, 100 Viscosity (SUS @ 100 F), For Use With EZ-Shot Oil Injection Gun, R-134a A/C Systems

Reviews of Tracerline #TP-9771-0108