Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

PAG Lubricant, A/C, 8 Oz, 125 Viscosity, Blue

  • Zoro #: G0071517
  • Mfr #: TP-9763-0108

$22.69

Details
  • Container Type: Cartridge
  • Item: PAG Lubricant
  • Color: Blue
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tracerline #TP-9763-0108 Specifications

  • Zoro #: G0071517
  • Mfr #: TP-9763-0108
Container Type: Cartridge Item: PAG Lubricant
Color: Blue Application: R-134a A/C Systems
Package Quantity: 1 Type: A/C
For Use With: EZ-Shot Oil Injection Gun Size: 8 oz.
Viscosity (SUS @ 100 F): 125 Appearance: Liquid
Country of Origin (subject to change): United States

Description

PAG Lubricant, A/C, Size 8 oz., Blue, Cartridge, Liquid, 125 Viscosity (SUS @ 100 F), For Use With EZ-Shot Oil Injection Gun, R-134a A/C Systems

Reviews of Tracerline #TP-9763-0108