Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PAG Lubricant Cartridge clear, 1 PK

  • Zoro #: G0064298
  • Mfr #: TP-9764-0108

$18.13

  • Size: 8 oz.
  • For Use With: EZ-Shot Oil Injection Gun
  • Viscosity (SUS @ 100 F): 150
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tracerline #TP-9764-0108 Specifications

  • Zoro #: G0064298
  • Mfr #: TP-9764-0108
Size: 8 oz. For Use With: EZ-Shot Oil Injection Gun
Viscosity (SUS @ 100 F): 150 Application: R-134a A/C Systems
Package Quantity: 1 Type: A/C
Appearance: Liquid Color: clear
Item: PAG Lubricant Container Type: Cartridge
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Tracerline PAG Lubricant. Color: clear, For Use With: EZ-Shot Oil Injection Gun, Application: R-134a A/C Systems.

Reviews of Tracerline #TP-9764-0108