Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PAG Lubricant/Dye Bottle Green, 1 PK

  • Zoro #: G0071541
  • Mfr #: TD150PQ

$25.51

  • Appearance: Liquid
  • Type: Fluorescent A/C
  • Item: PAG Lubricant/Dye
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tracerline #TD150PQ Specifications

  • Zoro #: G0071541
  • Mfr #: TD150PQ
Appearance: Liquid Type: Fluorescent A/C
Item: PAG Lubricant/Dye Color: Green
Viscosity (SUS @ 100 F): 150 Container Type: Bottle
For Use With: Tracerline Fluorescent Leak Detection Lamps Application: R-134a A/C Systems
Size: 32 oz. Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PAG Lubricant/Dye, Fluorescent A/C, Size 32 oz., Green, Bottle, Liquid, 150 Viscosity (SUS @ 100 F), For Use With Tracerline Fluorescent Leak Detection Lamps, R-134a A/C Systems

Reviews of Tracerline #TD150PQ