Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PAG Lubricant/Dye Bottle Green, 1 PK

  • Zoro #: G0064340
  • Mfr #: TD100P8
$11.32
  • Item: PAG Lubricant/Dye
  • Application: R-134a A/C Systems
  • Size: 8 oz
See full product details
Orders over $75 ship free.

Tracerline #TD100P8 Specifications

  • Zoro #: G0064340
  • Mfr #: TD100P8
Item: PAG Lubricant/Dye Application: R-134a A/C Systems
Size: 8 oz Viscosity (SUS @ 100 F): 100
Appearance: Liquid Container Type: Bottle
For Use With: Tracerline Fluorescent Leak Detection Lamps Color: Green
Package Quantity: 1 Type: Fluorescent A/C
Dissolves: VOC Content:
Specific Gravity: Green Environmental Attribute:
Viscosity Index: Boiling Point (F):
pH: Freezing Point (F):
Size/Net Weight: Pour Point (F):
Flash Point (F): Standards:
pH Value: Dilution Ratio:
Lubricant Color: Max. Operating Temp.:
Indoor Life Expectancy: Properties- Chain and Cable Lubricants:
Chemical Base: Lubricant Film:
Min. Operating Temp.: Lubricant Container:
Outdoor Life Expectancy: Lubricant Additives:
Container Size: Net Weight:
Lubricant NSF Rating: Chain and Cable Lubricant Type:
Flash Point: Series:
Removability: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PAG Lubricant/Dye, Fluorescent A/C, Size 8 oz, Green, Bottle, Liquid, 100 Viscosity (SUS @ 100 F), For Use With Tracerline Fluorescent Leak Detection Lamps, R-134a A/C Systems

Reviews of Tracerline #TD100P8