POE Lubricant/Dye Bottle Green, 1 PK
- Zoro #: G0071526
- Mfr #: TD100EG
Out of Stock
Tracerline #TD100EG Specifications
| |
Viscosity (SUS @ 100 F): 100 | Package Quantity: 1 |
Color: Green | Appearance: Liquid |
Type: Fluorescent A/C | Size: 128 oz |
For Use With: Tracerline Fluorescent Leak Detection Lamps | Application: R-134a A/C Systems |
Item: POE Lubricant/Dye | Container Type: Bottle |
pH: | Dilution Ratio: |
VOC Content: | Dissolves: |
Size/Net Weight: | Viscosity Index: |
pH Value: | Standards: |
Flash Point (F): | Freezing Point (F): |
Green Environmental Attribute: | Boiling Point (F): |
Specific Gravity: | Pour Point (F): |
Chemical Base: | Flash Point: |
Chain and Cable Lubricant Type: | Container Size: |
Removability: | Lubricant Color: |
Lubricant Container: | Outdoor Life Expectancy: |
Properties- Chain and Cable Lubricants: | Series: |
Min. Operating Temp.: | Net Weight: |
Max. Operating Temp.: | Lubricant Film: |
Lubricant NSF Rating: | Indoor Life Expectancy: |
Lubricant Additives: | Country of Origin (subject to change): United States |
Description
POE Lubricant/Dye, Fluorescent A/C, Size 128 oz, Green, Bottle, Liquid, 100 Viscosity (SUS @ 100 F), For Use With Tracerline Fluorescent Leak Detection Lamps, R-134a A/C Systems