Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POE Lubricant/Dye Bottle Green, 1 PK

  • Zoro #: G0064325
  • Mfr #: TD100E8

$9.26

  • Viscosity (SUS @ 100 F): 100
  • Item: POE Lubricant/Dye
  • Color: Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tracerline #TD100E8 Specifications

  • Zoro #: G0064325
  • Mfr #: TD100E8
Viscosity (SUS @ 100 F): 100 Item: POE Lubricant/Dye
Color: Green Size: 8 oz.
Container Type: Bottle Appearance: Liquid
For Use With: Tracerline Fluorescent Leak Detection Lamps Type: Fluorescent A/C
Application: R-134a A/C Systems Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POE Lubricant/Dye, Fluorescent A/C, Size 8 oz., Green, Bottle, Liquid, 100 Viscosity (SUS @ 100 F), For Use With Tracerline Fluorescent Leak Detection Lamps, R-134a A/C Systems

Reviews of Tracerline #TD100E8