Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Leak Detection Dye, Automotive, 0.25 oz, PK12

  • Zoro #: G0071611
  • Mfr #: TP-3840-12025

$28.95 ($2.41/unit)

Details
  • Standards: SAE J2297
  • Sub-Category: A/C Dye
  • Item: Automotive Service Tool
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tracerline #TP-3840-12025 Specifications

  • Zoro #: G0071611
  • Mfr #: TP-3840-12025
Standards: SAE J2297 Sub-Category: A/C Dye
Item: Automotive Service Tool Dilution Ratio: 1/4 oz. Per Standard Vehicle
Size: 0.25 oz. Application: R-12 and R-134a A/C Systems
Type: Fluorescent A/C Dye Container Type: Bottle
Package Quantity: 12 Appearance: Amber
For Use With: Tracerline Fluorescent Leak Detection Lamps Country of Origin (subject to change): United States

Description

For sprucing up your AC condenser, check out our AC cleaners and scale removers in addition to our A/C and refrigeration accessories. Take a look at the features for this Automotive Service Tool : FOR USE WITH: Tracerline Fluorescent Leak Detection Lamps

Reviews of Tracerline #TP-3840-12025