Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Leak Detection Dye, Automotive, 1 oz, PK6

  • Zoro #: G0071596
  • Mfr #: TP-3900-0601

$20.88 ($3.48/unit)

Details
  • Type: Fluorescent Coolant Dye
  • Sub-Category: Coolant Dye
  • Application: Automotive Coolant Systems
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tracerline #TP-3900-0601 Specifications

  • Zoro #: G0071596
  • Mfr #: TP-3900-0601
Type: Fluorescent Coolant Dye Sub-Category: Coolant Dye
Application: Automotive Coolant Systems Package Quantity: 6
Dilution Ratio: 1 oz. Per Vehicle (6 gal.) For Use With: Tracerline Fluorescent Leak Detection Lamps
Container Type: Bottle Item: Automotive Service Tool
Size: 1 oz. Appearance: Dark
Country of Origin (subject to change): United States

Description

Fuel treatments help boost octane ratings, improve lubrication, and limit corrosion within a fuel system. Take a look at the features for Tracerline Automotive Service Tool. Application: Automotive Coolant Systems, Type: Fluorescent Coolant Dye.

Reviews of Tracerline #TP-3900-0601