Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Leak Detection Dye, Automotive, Heavy-Duty, PK6

  • Zoro #: G0071605
  • Mfr #: TP-3840-0601

$52.39 ($8.73/unit)

Details
  • Package Quantity: 6
  • Size: 1 oz.
  • Standards: SAE J2297
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tracerline #TP-3840-0601 Specifications

  • Zoro #: G0071605
  • Mfr #: TP-3840-0601
Package Quantity: 6 Size: 1 oz.
Standards: SAE J2297 Container Type: Bottle
Appearance: Amber Application: R-12 and R-134a A/C Systems
For Use With: Tracerline Fluorescent Leak Detection Lamps Type: Fluorescent A/C Dye
Sub-Category: A/C Dye Item: Automotive and Heavy-Duty Service Tool
Dilution Ratio: 1/4 oz. Per Standard Vehicle Country of Origin (subject to change): United States

Description

Gas treatments are also beneficial at keeping fuel fresh when being stored. Take a look at the features for Tracerline Automotive and Heavy-Duty Service Tool. Application: R-12 and R-134a A/C Systems, Type: Fluorescent A/C Dye.

Reviews of Tracerline #TP-3840-0601