Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Leak Detection Dye, Automotive, Heavy-Duty
  • Zoro #: G0071587
  • Mfr #: TP-3900-0008
$21.46
  • Appearance: Dark
  • Dilution Ratio: 1 oz. Per Vehicle (6 gal.)
  • Size: 8 oz.
See full product details
Orders over $50 ship free.

Tracerline #TP-3900-0008 Specifications

  • Zoro #: G0071587
  • Mfr #: TP-3900-0008
Appearance: Dark Dilution Ratio: 1 oz. Per Vehicle (6 gal.)
Size: 8 oz. Container Type: Twin-Neck Bottle
Application: Automotive and Heavy-Duty Coolant Systems Item: Automotive and Heavy-Duty Service Tool
Type: Fluorescent Coolant Dye Sub-Category: Coolant Dye
For Use With: Tracerline Fluorescent Leak Detection Lamps Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automotive and Heavy-Duty Service Tool, Fluorescent Coolant Dye, Size 8 oz., Twin-Neck Bottle, Dark, 1 oz. Per Vehicle (6 gal.) Dilution Ratio, For Use With Tracerline Fluorescent Leak Detection Lamps, Automotive and Heavy-Duty Coolant Systems

Reviews of Tracerline #TP-3900-0008