- Home
- /
- Test Instruments & Gauges
- /
- Gas & Leak Detection Testing
- /
- UV Leak Detection
- /
- UV Leak Detection Dye, 32 oz. Size
Tracerline
UV Leak Detection Dye, 32 oz. Size
- Zoro #: G8000012
- Mfr #: TP3840-32
Tap to zoom
Hover or click to zoom
$174.06
- Item: UV Leak Detection Dye
- Flash Point (F): 40 Degrees to 100 Degrees
- Sub-Category: A/C Dye
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $174.06
Tracerline #TP3840-32 Specifications
- Zoro #: G8000012
- Mfr #: TP3840-32
- Item: UV Leak Detection Dye
- Flash Point (F): 40 Degrees to 100 Degrees
- Sub-Category: A/C Dye
- Container Type: Bottle
- Size: 32 oz
- Country of Origin (subject to change): United States
Description
UV Leak Detection Dye,32 oz. Size
Technical Guides
Reviews of Tracerline #TP3840-32
Explore more
- TRACERLINE UV Leak Detection Dye, 8 oz. Size TP3320-8
- TRACERLINE UV Leak Detection Dye, 5 oz. Size TP32EHD-5
- TRACERLINE UV Leak Detection Dye, 0.03 oz. Size TP3811-P3
- TRACERLINE UV Leak Detection Dye, 1 oz. Size TP3820-1P6
- TRACERLINE UV Leak Detection Dye, 16 oz. Size TP3400-16
- FJC, INC. R12/R-134a Service Port Cap 2617
- TRACERLINE Tracerline TP9364 PRO-Alert 2791 Electronic Refrigerant Leak Detector HBF-TP9364
- WCI Type II Leak Detector - Low Temperature 55 Gallon WCI-LDLOW-55GPD
- FJC, INC. Flare Low Side Adapter, 1/4" 2602
- SPECTROLINE Fluorescent Dye Injector Kit SPE-HVLBEZE
- Tracerline UV Leak Detection