Adrian Vrican 'Best Friends' Canvas Art, 14x19
Mfr # 1X03123-C1419GG
Zoro # G901299623
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Artist Adrian Vrican
- Style Traditional

Product Information
- Brand Trademark Fine Art
- MFR # 1X03123-C1419GG
- Zoro # G901299623
- UPC # 192055192172
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Artist | Adrian Vrican |
Style | Traditional |
Description
- Artist: Adrian Vrican
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a child holding a toy in the center of a dark scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Cherry (ZUC310)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- QUEENS OF CHRISTMAS 20 in. LED Sphere Lights, Teal - 200 Count (S-200SPH-TL-20)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table, Slate Gray (AMBA10SG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- TRADEMARK FINE ART Geraldine Aikman 'Quilt Barn' Canvas Art, 35x47 (ALI35127-C3547GG)
- TRADEMARK FINE ART Arti Firsov 'Blue Water' Canvas Art, 16x24 (1X03401-C1624GG)
- TRADEMARK FINE ART Cole Borders 'Floyd Rose Guitar Tremolo' Canvas Art, 18x24 (ALI22124-C1824GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 City of Colors Guanajuato III' Canvas Art, 6x19 (PH01484-C619GG)
- BEGIN HOME DECOR 12 x 18 in. Fashionable Woman with Glasses-Print on Canvas (2080-1218-FA3)
- TRADEMARK FINE ART Nicole Dietz 'Moosehead Lake Sunset' Canvas Art, 12x19 (ND0123-C1219GG)