Albena Hristova 'First Snow Trees' Canvas Art, 30x47
Mfr # WAP04744-C3047GG
Zoro # G301673177
Key Features
- Artist Albena Hristova
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art

Product Information
- Brand Trademark Fine Art
- MFR # WAP04744-C3047GG
- Zoro # G301673177
- UPC # 192664436261
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Albena Hristova |
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Albena Hristova
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white trees surrounding a winter landscape.
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Outdoor Wall Clock (6279947)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- BESTAR Pur 78W Queen Murphy Bed and a Sofa, White (26721-000017)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (M212-C1824GG)
- TRADEMARK FINE ART Beverly Johnston 'Red Cat In Scarf' Canvas Art, 6x19 (ALI40054-C619GG)
- TRADEMARK FINE ART Nicky Boehme 'Balloons Over Sunset Cove' Canvas Art, 14x19 (ALI43783-C1419GG)
- TRADEMARK FINE ART Barathieu Gabriel 'Green Turtle' Canvas Art, 16x24 (1X14718-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 24x24 (WAP02449-C2424GG)
- TRADEMARK FINE ART Geno Peoples 'A Time Remembered' Canvas Art, 14x19 (ALI19590-C1419GG)
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)