This item is Discontinued.

Trademark Fine Art Amy Frank 'Barred Owl White' Canvas Art, 35x47 ALI37891-C3547GG

Amy Frank 'Barred Owl White' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI37891-C3547GG
  • Zoro # G901443859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI37891-C3547GG
Zoro #
G901443859
UPC #
192664477462
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Amy Frank
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: Amy Frank
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white owl sitting on the right side of an intricate background.

Artistic expression has been an important part of Amy's life since her childhood. It became a means for her to express and to channel her struggles with mental illness. Amy was born on April 3, 1986 in Saskatoon, Saskatchewan, Canada. Her family relocated to Victoria, British Columbia, her current home, one year later. From an early age Amy's appreciation of art and her artistic abilities were nurtured from home. Amy's parents enrolled her into public school art classes, art focused summer classes, and into the Victoria College of Art where she took her first course in 1999.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.