Trademark Fine Art

Bob Fair 'Valentine Dance' Canvas Art, 18x24

  • Mfr # ALI39217-C1824GG

  • Zoro # G601464543


product price: $37.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Bob Fair
  • Subject Landscape
  • Product Type Gallery-Wrapped Canvas Art
  • Style Rustic
See all product information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Artist Bob Fair
Subject Landscape
Product Type Gallery-Wrapped Canvas Art
Style Rustic

Description

  • Artist: Bob Fair
  • Subject: Landscape
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white buildings in a rustic town.

Prominent Colors: White, Blue, Grey, Black, Brown

Robert began painting in the late 70s as he found this and woodworking as a way of relaxing. He worked in the human services field until he retired in 2008, when he began painting full time. Bob is a self taught acrylic painter with his focus on original folk art scenes from the past. He likes using bright colors to catch the eye while then allowing the view to enter the realistically rendered picture to a simpler idyllic time.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.