This item is Discontinued.

Trademark Fine Art Cecile Baird 'Blue Pitcher' Canvas Art, 24x32 ALI39698-C2432GG

Cecile Baird 'Blue Pitcher' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI39698-C2432GG
  • Zoro # G301453915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI39698-C2432GG
Zoro #
G301453915
UPC #
192664576967
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Cecile Baird
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Cecile Baird
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three jugs over a blue background.

Prominent Colors: Blue, Light Blue, White, Tan, Grey

Cecile Baird studied art at The Ohio State University where she received here BFA and MA degrees in Graphic Design. After working several years as a designer in St. Louis and Los Angeles, Ms. Baird returned to her home state of Ohio and opened her own business designing and marketing a line of figurines and note card to gift shops all over the country. Cecile has now turned her artistic talents to painting full time. Working primarily in oil and colored pencil, Cecile has developed a realistic style that captures the drama, beauty and simplicity of everyday objects in her still life paintings. With their strong sense of composition and lighting, her paintings always draw the viewer back again and again.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.